missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 4000 Hooded Coverall
Protects against a range of chemicals in a variety of industries
$564.31 - $598.18
Specifications
| Material | Tychem |
|---|---|
| Color | White |
Alert:
Garments made of Tyvek™ should not be used around heat, flames, sparks or in potentially flammable or explosive environments.
| Catalog Number | Mfr. No. | Size | Height (English) | Height (Metric) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Height (English) | Height (Metric) | Price | Quantity | |||
|
19822502
|
DuPont™
SL128TWH2X000600 |
2X-Large | 6 to 6.4 ft. | 1.82 to 1.95 m |
Case of 6 Each for $564.31
|
|
|||
|
19822503
|
DuPont™
SL128TWH3X000600 |
3X-Large | 6.2 to 6.4 ft. | 1.88 to 1.95 m |
Case of 6 Each for $598.18
|
|
|||
Description
- Zipper features a semi-automatic locking slider allowing the puller to stay down and in a locked position
- Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks.
- Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing.
- Attached respirator-fit hood with elastic around face opening, designed to cover neck and chin and fit around respirator face mask
- Strong zipper for tough, flexible closure
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- Elastic opening for tighter fit at wrist
- Integrated socks composed of garment material
- Attached flaps are designed to cover boot tops to help reduce potential for liquid intrusion
- Manufactured under specifications that do not contain natural rubber latex
Order Info
19-130-1 Seriesis manufactured in the U.S.
†Attached socks are to be worn inside the user's own chemical protective boots. The boot splash cover adds additional protection. These attached socks do not have adequate durability or slip resistance to be worn as outer footwear covering.
Specifications
| Tychem | |
| White |