missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Swift Line Dual Magnification Intermediate Stereo Microscopes
Motic Swift Line 450 Series Dual Magnification Intermediate Stereo Microscopes features rechargeable LED illumination and dual magnification with a rugged design and compact size.
Supplier: Motic™ Swift Line EPD452TBL10LED
Description
- Choice of 1X/3X or 2X/4X dual magnification
- Widefield 10X eyepieces with left side diopter adjustment
- Interpupillary adjustment from 55 mm to 75 mm
- Achromatic objectives are parfocalled and parcentered
- 4-position light control: Top ony, bottom only, top and bottom, off
- Top illumination: LED
- Bottom illumination: LED
- Rack and pinion focusing with slip-clutch and tension adjustment
- Includes two 80 mm stage plates: Frosted glass and black/white contrast
- Two locked-on stage clips
Specifications
| 110/220 V | |
| Dual | |
| 452TBL-10-LED | |
| Dual LED | |
| WF 10X |
| 10X, 30X | |
| Stereo Microscope | |
| Binocular | |
| Intermediate Science Education | |
| 1 |