missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Swift Line Dual Magnification Intermediate Stereo Microscopes DFS Item

Motic Swift Line 450 Series Dual Magnification Intermediate Stereo Microscopes features rechargeable LED illumination and dual magnification with a rugged design and compact size.

$1305.90 - $1372.57

Specifications

Voltage 110/220 V
Objective Types Dual
Product Type Stereo Microscope
Head Style Binocular
Lighting Type Dual LED
View More Specs

Products 2
Catalog Number Mfr. No. Magnification Power Price Quantity  
Catalog Number Mfr. No. Magnification Power Price Quantity  
S81371 DFS Item
View Documents
Motic™ Swift Line
EPD453TBL10LED
20X, 40X
Each for $1,305.90
Only null left
 
S81372 DFS Item
View Documents
Motic™ Swift Line
EPD452TBL10LED
10X, 30X
Each for $1,372.57
Only null left
 
Description

Description

  • Choice of 1X/3X or 2X/4X dual magnification 
  • Widefield 10X eyepieces with left side diopter adjustment
  • Interpupillary adjustment from 55 mm to 75 mm
  • Achromatic objectives are parfocalled and parcentered
  • 4-position light control: Top ony, bottom only, top and bottom, off
  • Top illumination: LED
  • Bottom illumination: LED
  • Rack and pinion focusing with slip-clutch and tension adjustment
  • Includes two 80 mm stage plates: Frosted glass and black/white contrast
  • Two locked-on stage clips
Specifications

Specifications

110/220 V
Stereo Microscope
Dual LED
WF 10X
Dual
Binocular
Intermediate Science Education
1
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'