missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Drum Cover

Convert open-top 30 and 55 gal. (114 and 208L) drums into fire-safe receptacles

Specifications

Product Type Drum Cover
Certifications/Compliance FM, TUV
Color Red
Material Steel
Includes Internal Replaceable Fusible Link, Hardware
View More Specs

Products 2
Catalog Number Mfr. No. Description Diameter (English) Inner Price Quantity & Availability  
Catalog Number Mfr. No. Description Diameter (English) Inner Price Quantity & Availability  
1798581
View Documents Promotion Details
Justrite™
26750
Easy Install 22.5 to 22.75 in. N/A
N/A
19046158
View Documents Promotion Details
Justrite™
26730
Snap-on 18.37 in. N/A
N/A
Description

Description

Self-closing cover inexpensively converts steel drums into fire-safe receptacles for combustible trash.

  • Requires screwdriver and wrench for easy attachment and removal to drum
  • Internal replaceable fusible link melts at 74°C (165°F), automatically closing cover in the event of a fire
  • Highly chemical-resistant powder-coat paint finish

Certifications

FM approved.

Specifications

Specifications

Drum Cover
Red
Internal Replaceable Fusible Link, Hardware
FM, TUV
Steel
Videos
SDS
Documents

Documents