missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Drum Cover

Catalog No. 19046158
Change view
Click to view available options
Description:
Easy Install
Snap-on
Diameter (English) Inner:
22.5 to 22.75 in.
18.37 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Diameter (English) Inner
19046158 Snap-on 18.37 in.
1798581 Easy Install 22.5 to 22.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19046158 Supplier Justrite™ Supplier No. 26730

Convert open-top 30 and 55 gal. (114 and 208L) drums into fire-safe receptacles

Self-closing cover inexpensively converts steel drums into fire-safe receptacles for combustible trash.

  • Requires screwdriver and wrench for easy attachment and removal to drum
  • Internal replaceable fusible link melts at 74°C (165°F), automatically closing cover in the event of a fire
  • Highly chemical-resistant powder-coat paint finish

Certifications

FM approved.

Specifications

Certifications/Compliance FM, TUV
Product Type Drum Cover
Description Snap-on
Color Red
For Use With (Application) Convert open-top 30 gal. drums into fire-safe receptacles
For Use With (Equipment) 30 gal. Drums
Material Steel
Includes Internal Replaceable Fusible Link, Hardware
Diameter (English) Inner 18.37 in.
Diameter (Metric) Inner 46.7 cm