missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Drum Cover

Catalog No. 1798581
Change view
Click to view available options
Description:
Easy Install
Snap-on
Diameter (English) Inner:
22.5 to 22.75 in.
18.37 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Diameter (English) Inner
1798581 Easy Install 22.5 to 22.75 in.
19046158 Snap-on 18.37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1798581 Supplier Justrite™ Supplier No. 26750

Convert open-top 30 and 55 gal. (114 and 208L) drums into fire-safe receptacles

Self-closing cover inexpensively converts steel drums into fire-safe receptacles for combustible trash.

  • Requires screwdriver and wrench for easy attachment and removal to drum
  • Internal replaceable fusible link melts at 74°C (165°F), automatically closing cover in the event of a fire
  • Highly chemical-resistant powder-coat paint finish

Certifications

FM approved.

Specifications

Certifications/Compliance FM, TUV
Product Type Drum Cover
Description Easy Install
Color Red
For Use With (Application) Convert open-top 55 gal. drums into fire-safe receptacles
For Use With (Equipment) 55 gal. Drums
Material Steel
Includes Internal Replaceable Fusible Link, Hardware
Diameter (English) Inner 22.5 to 22.75 in.
Diameter (Metric) Inner 57 to 58 cm