missing translation for 'onlineSavingsMsg'
Learn More

DR Instruments Iris Scissors, 4.5 in., Stainless Steel

Iris Scissors feature precision ground blades for effortless cutting. Ideal for delicate dissections.

$5.59 - $6.26

Specifications

Length (English) 4.5 in.
Length (Metric) 11.4 cm
Material Stainless Steel
For Use With (Application) Dissection
View More Specs

Alert:

California Proposition 65 WARNING: Cancer and Reproductive Harm


Products 2
Catalog Number Mfr. No. Tip Style Price Quantity & Availability  
Catalog Number Mfr. No. Tip Style Price Quantity & Availability  
S07897
View Documents Promotion Details
DR Instruments
10
Curved Fine Points
Each for $6.26
Case of 25 Each for $156.50
Only null left
 
S08088
View Documents Promotion Details
DR Instruments
9
Fine Point
Each for $5.59
Only null left
 
Description

Description

  • For fine dissection work
  • Surgical stainless steel construction
  • Available in sand finish or mirror polish finish
  • Length: 11.4 cm (4.5 in.)
Specifications

Specifications

4.5 in.
11.4 cm
Stainless Steel
Dissection
Videos
SDS
Documents

Documents