missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DR Instruments Iris Scissors, 4.5 in., Stainless Steel
Description
- For fine dissection work
- Surgical stainless steel construction
- Available in sand finish or mirror polish finish
- Length: 11.4 cm (4.5 in.)
Specifications
Specifications
| Length (English) | 4.5 in. |
| Length (Metric) | 11.4 cm |
| Material | Stainless Steel |
| For Use With (Application) | Dissection |
| Tip Style | Fine Point |