missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Short-Term Detector Tubes: Oil Mist

Gas detection tubes for oil mist.

$240.91 - $257.66

Specifications

Certifications/Compliance Safety Equipment Institute (SEI) certified
Quantity 10
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
View More Specs

Products 2
Catalog Number Mfr. No. Components Measured Measurement Range Price Quantity & Availability  
Catalog Number Mfr. No. Components Measured Measurement Range Price Quantity & Availability  
17985276
View Documents Promotion Details
Dräger™
6733031
Oil Mist 1/a 1 to 10mg/m3
Pack of 10 Each for $240.91
Only null left
 
17985321A
View Documents Promotion Details
Dräger™
6728371
Oil 10/a-P 0.1 - 1 mg/m3
Pack of 10 Each for $257.66
Only null left
 
Description

Description

Gas detection tubes for oil mist.

6733031:

  • Indicates only mineral and synthetic oil aerosols (mist)
  • Standard measuring range: 1 to 10mg/m3
  • No.of Strokes n: 100
  • Time for measurement: approx. 25 min.
  • Color change: White to brown

6728371:

  • Indicates the total concentration of mineral and synthetic oil aerosols (mist) and oil vapors
  • Standard measuring range: 25 to 100μg
  • Color change: White to beige or yellow

Order Info

Note: Extension of measuring range listed is possible for some detector tubes. Call Fisher Customer Service for more information.

Specifications

Specifications

Safety Equipment Institute (SEI) certified
10
50°F to 86°F
10°C to 30°C
Videos
SDS
Documents

Documents