missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ Short-Term Detector Tubes: Oil Mist
Description
Gas detection tubes for oil mist.
6733031:
- Indicates only mineral and synthetic oil aerosols (mist)
- Standard measuring range: 1 to 10mg/m3
- No.of Strokes n: 100
- Time for measurement: approx. 25 min.
- Color change: White to brown
6728371:
- Indicates the total concentration of mineral and synthetic oil aerosols (mist) and oil vapors
- Standard measuring range: 0.1 to 1 mg/m3
- Color change: White to beige or yellow
Order Info
Note: Extension of measuring range listed is possible for some detector tubes. Call Fisher Customer Service for more information.
Specifications
Specifications
| Certifications/Compliance | Safety Equipment Institute (SEI) certified |
| Components Measured | Oil 10/a-P |
| For Use With (Equipment) | Aerotest System |
| Measurement Range | 0.1 - 1 mg/m3 |
| Quantity | 10 |
| Temperature Range (English) | 50°F to 86°F |
| Temperature Range (Metric) | 10°C to 30°C |