missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ CMS Chips: Hydrochloric Acid
Suitable for 10 measurements of one gas
$257.09 - $281.81
Specifications
| Air Pressure | 700 to 1100 hpa |
|---|---|
| Type | Hydrochloric Acid CMS Chip |
| Humidity Range | 1 to 10mg/L |
| Temperature Range (English) | 32°F to 104°F |
| Temperature Range (Metric) | 0°C to 40°C |
| Catalog Number | Mfr. No. | Measurement Range | Response Time | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Measurement Range | Response Time | Price | Quantity & Availability | ||||
|
189991923
|
Dräger™
6406090 |
1 to 25 | 15 to 110 sec. |
Pack for $281.81
|
|
||||
|
189991924
|
Dräger™
6406140 |
20 to 500 | 6 to 80 sec. |
Pack for $257.09
|
|
||||
Description
Automatically supplies the analyzer with the calibration data and measurement range of the respective gas.Specifications
| 700 to 1100 hpa | |
| 1 to 10mg/L | |
| 0°C to 40°C |
| Hydrochloric Acid CMS Chip | |
| 32°F to 104°F |