missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ CMS Chips: Benzene

Suitable for 10 measurements of one gas

Specifications

Air Pressure 700 to 1100 hpa
Type Benzene CMS Chip
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
View More Specs

Products 3
Catalog Number Mfr. No. Measurement Range Response Time Humidity Range Price Quantity & Availability  
Catalog Number Mfr. No. Measurement Range Response Time Humidity Range Price Quantity & Availability  
19034568
View Documents Promotion Details
Dräger™
6406160
0.5 to 10 35 to 225 sec. 1 to 40mg/L N/A
Only null left
 
19034569
View Documents Promotion Details
Dräger™
6406280
10 to 250 40 to 275 sec. 1 to 30mg/L N/A
Only null left
 
189991919
View Documents Promotion Details
Dräger™
6406030
0.2 to 10 35 to 300 sec. 1 to 30mg/L N/A
Only null left
 
Description

Description

 Automatically supplies the analyzer with the calibration data and measurement range of the respective gas.
Specifications

Specifications

700 to 1100 hpa
Benzene CMS Chip
32°F to 104°F
0°C to 40°C
Videos
SDS
Documents

Documents