missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ CMS Chips: Hydrogen Sulfide

Suitable for 10 measurements of one gas.

$220.61 - $227.70

Specifications

Air Pressure 700 to 1100 hpa
Type Hydrogen Sulphide CMS Chip
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
View More Specs

Products 3
Catalog Number Mfr. No. Measurement Range Response Time Humidity Range Price Quantity & Availability  
Catalog Number Mfr. No. Measurement Range Response Time Humidity Range Price Quantity & Availability  
189991926
View Documents Promotion Details
Dräger™
6406050
2 to 50 20 to 200 sec. 1 to 40mg/L
Pack for $220.61
Only null left
 
189991927
View Documents Promotion Details
Dräger™
6406150
20 to 500 30 to 240 sec. 1 to 40mg/L
Pack for $220.61
Only null left
 
19046641
View Documents Promotion Details
Dräger™
6406520
0.2 to 5 40 to 450 sec. 1 to 30mg/L
Each for $227.70
Only null left
 
Description

Description

Automatically supplies the analyzer with the calibration data and measurement range of the respective gas.
Specifications

Specifications

700 to 1100 hpa
Hydrogen Sulphide CMS Chip
32°F to 104°F
0°C to 40°C
Videos
SDS
Documents

Documents