missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ domnick hunter™ NITROX™ UHP Hydrogen Generator
A safe and economic alternative to high pressure gas cylinders
$24,510.72 - $45,045.68
Specifications
| For Use With (Equipment) | Any Laboratory Instrument Requiring a Supply of Ultra High Purity Hydrogen |
|---|---|
| For Use With (Application) | Carrier Gas and Fuel Gas Applications |
| Purity | 99.999% Pure Hydrogen |
| Type | Hydrogen Gas Generator |
| Catalog Number | Mfr. No. | Flow Rate | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Flow Rate | Price | Quantity & Availability | |||||
|
111005599
|
MilliporeSigma™ Supelco™
27748U |
0-160 cc/min |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
111005558
|
MilliporeSigma™ Supelco™
27749U |
0-250 cc/min |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
111005530
|
MilliporeSigma™ Supelco™
27750U |
0-500 cc/min |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- A safe and economic alternative to high pressure gas cylinders
- Delivers a continuous stream of 99.999% pure hydrogen
- Ideal for carrier gas and fuel gas applications
- Suitable for use with any laboratory instrument requiring a supply of ultra high purity hydrogen
- Utilizes a proprietary ion exchange membrane to produce ultra-high-purity hydrogen from laboratory grade deionized water, totally eliminating the need for a caustic solution
- Hydrogen is generated only on demand, at low pressure, and minimal volume is stored within the unit
- The unique digital display gives system status and diagnostic capabilities not available on any other competitive hydrogen generator
- Designed for total safety and highly reliable operation
Specifications
| Any Laboratory Instrument Requiring a Supply of Ultra High Purity Hydrogen | |
| Carrier Gas and Fuel Gas Applications | |
| 99.999% Pure Hydrogen | |
| Hydrogen Gas Generator |
NITROX is a trademark of domnick hunter group PLC