Learn More
Thermo Scientific™ DNAPac™ PA100 Oligonucleotide HPLC Columns
Features strong anion-exchange resin for high-resolution analysis and purification of synthetic and modified oligonucleotides.
Supplier: Thermo Scientific™ 043011
Description
Feature strong anion-exchange resin for high-resolution analysis and purification of synthetic and modified oligonucleotides with Thermo Scientific™ Dionex™ DNAPac™ PA100 Oligonucleotide Columns.
- 13μm pellicular, nonporous polymeric resin with bound quaternary amine-functionalized MicroBeads™
- Capable of n, n-1 resolution for oligonucleotides
- Resolves oligonucleotides with secondary structures
- Compatible with solvent, high pH, and high temperatures
- Analyzes phosphorothioate-based clinical samples
- Provides easy scale-up
Specifications
| Analytical Column | |
| 1 mL/min | |
| 250 mm | |
| pH 2 to 12.5, 100% compatible with common organic solvents, Ionic form eluents: chloride, acetate, or bromide in lithium, sodium or ammonium forms | |
| 2 to 12.5 | |
| Each | |
| Quaternary Ammonium | |
| Spherical, Nonporous Polymer | |
| Ion Exchange | |
| Bio-LC |
| 9 mm | |
| ASRS, DX-500 BioLC Chromatography System | |
| 4000 psi (275 bar) | |
| 13 μm | |
| Nonporous | |
| 90°C | |
| DNAPac | |
| Ion Exchange | |
| Analytical Column | |
| Responsibly packaged |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.