missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ DNAPac™ PA100 Oligonucleotide HPLC Columns
GREENER_CHOICE

Catalog No. DX043010
Change view
Click to view available options
Length (Metric):
50 mm
250 mm
Diameter (Metric):
2 mm
4 mm
9 mm
22 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
DX043010 250 mm 4 mm
DX043011 250 mm 9 mm
DX043018 50 mm 4 mm
03050850 250 mm 2 mm
DXSP2091 250 mm 22 mm
03050854 50 mm 9 mm
03050855 50 mm 22 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. DX043010 Supplier Thermo Scientific™ Supplier No. 043010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Features strong anion-exchange resin for high-resolution analysis and purification of synthetic and modified oligonucleotides.

Feature strong anion-exchange resin for high-resolution analysis and purification of synthetic and modified oligonucleotides with Thermo Scientific™ Dionex™ DNAPac™ PA100 Oligonucleotide Columns.

  • 13μm pellicular, nonporous polymeric resin with bound quaternary amine-functionalized MicroBeads™
  • Capable of n, n-1 resolution for oligonucleotides
  • Resolves oligonucleotides with secondary structures
  • Compatible with solvent, high pH, and high temperatures
  • Analyzes phosphorothioate-based clinical samples
  • Provides easy scale-up

Specifications

Column Format Analytical Column
Diameter (Metric) 4 mm
Flow Rate 1 mL/min
For Use With ASRS, DX-500 BioLC Chromatography System
Length (Metric) 250 mm
Max. Pressure 4000 psi (275 bar)
Mobile Phase Compatibility pH 2 to 12.5, 100% compatible with common organic solvents, Ionic form eluents: chloride, acetate, or bromide in lithium, sodium or ammonium forms
Particle Size 13 μm
pH 2 to 12.5
Pore Size Nonporous
Quantity Each
Temperature 90°C
Stationary Phase Quaternary Ammonium
Product Line DNAPac
Packing Material Spherical, Nonporous Polymer
Column Type Ion Exchange
Phase Ion Exchange
Technique Bio-LC
Green Features FSC
Product Type Analytical Column
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.