Learn More
Thermo Scientific™ DNAPac™ PA100 Oligonucleotide HPLC Columns
Features strong anion-exchange resin for high-resolution analysis and purification of synthetic and modified oligonucleotides.
Supplier: Thermo Scientific™ 088765
Description
Feature strong anion-exchange resin for high-resolution analysis and purification of synthetic and modified oligonucleotides with Thermo Scientific™ Dionex™ DNAPac™ PA100 Oligonucleotide Columns.
Achieve n, n-1 resolution for oligonucleotides
- Resolve oligonucleotides with secondary structures
Specifications
| Preparative Column, Standard | |
| 50 mm | |
| 13 μm | |
| Nonporous | |
| 90°C | |
| DNAPac | |
| Ion Exchange | |
| Bio-LC |
| 22 mm | |
| 4000 psi (275 bar) | |
| 2 to 12.5 | |
| Each | |
| Quaternary Ammonium | |
| Spherical, Nonporous Polymer | |
| Ion Exchange | |
| Responsibly packaged |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.