missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Disposable Aseptic Transfer Cap for Microcarriers Bottles, Sterile

Corning microcarriers, available in 100g and 500g bottles, can be fitted with these Corning aseptic transfer caps to prevent adventitious contamination during bioreactor loading.
Specifications
| Product Type | Aseptic Transfer Screw Cap |
|---|---|
| Sterility | Sterile |
| Description | Disposable 45 mm Aseptic Transfer Cap |
| Material | Polypropylene cap with chemically resistant, heat sealable flexible tubing |
| Quantity | 1/Cs. |
| Catalog Number | Mfr. No. | For Use With (Application) | For Use With (Equipment) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Application) | For Use With (Equipment) | Price | Quantity & Availability | ||||
13100506
![]() |
Corning™
4626 |
MLL with tubing (1/8 in. ID, 1/4 in. OD) | 100 g Microcarrier Bottle |
N/A
|
|
||||
13100507
![]() |
Corning™
4627 |
MPC with tubing (1/4 in. ID, 3/8 in. OD) | 100 g Microcarrier Bottle |
N/A
|
|
||||
13100508
![]() |
Corning™
C4628 |
MLL with tubing (1/8 in. ID, 1/4 in. OD) | 500 g Microcarrier Bottle |
N/A
|
|
||||
13100509
![]() |
Corning™
4629 |
MPC with tubing (1/4 in. ID, 3/8 in. OD) | 500 g Microcarrier Bottle |
N/A
|
|
||||
Description
These are aseptic transfer casp for 100 g and 500 g sizes.
Specifications
| Aseptic Transfer Screw Cap | |
| Disposable 45 mm Aseptic Transfer Cap | |
| 1/Cs. |
| Sterile | |
| Polypropylene cap with chemically resistant, heat sealable flexible tubing |