missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Disposable Aseptic Transfer Cap for Microcarriers Bottles, Sterile

Corning microcarriers, available in 100g and 500g bottles, can be fitted with these Corning aseptic transfer caps to prevent adventitious contamination during bioreactor loading.
Supplier: Corning™ C4628
Description
These are aseptic transfer casp for 100 g and 500 g sizes.
Chemical Identifiers
| Aseptic Transfer Screw Cap | |
| Disposable 45 mm Aseptic Transfer Cap | |
| 1/Cs. |
| Sterile | |
| Polypropylene cap with chemically resistant, heat sealable flexible tubing |
Specifications
| Disposable 45 mm Aseptic Transfer Cap | |
| 500 g Microcarrier Bottle | |
| Aseptic Transfer Screw Cap | |
| 1/Cs. |
| MLL with tubing (1/8 in. ID, 1/4 in. OD) | |
| Sterile | |
| Polypropylene cap with chemically resistant, heat sealable flexible tubing |