missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynalon™ Dispensing Bottles/Screw-on Caps
$57.28 - $141.69
Specifications
| Color | Translucent, White |
|---|---|
| For Use With (Application) | Dispensing |
| Includes | Dropper cap |
| Material | LDPE |
| Sterility | Non-sterile |
Description
Low-density polyethylene dispensing bottles feature screw-on caps and captive covers which cannot be lost or accidentally placed on the wrong bottle.
- Ideal for dispensing drop by drop or in a continuous stream
- Controlled by squeezing the bottle
Specifications
| Translucent, White | |
| Dropper cap | |
| Non-sterile | |
| Dropper Cap |
| Dispensing | |
| LDPE | |
| Dispensing Bottle | |
| Not Autoclavable |