missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ Dispensing Bottles/Screw-on Caps

Supplier:  Dynalon™ BGE520

 View more versions of this product

Catalog No. S31722



Only null left

Description

Description

Low-density polyethylene dispensing bottles feature screw-on caps and captive covers which cannot be lost or accidentally placed on the wrong bottle.

  • Ideal for dispensing drop by drop or in a continuous stream
  • Controlled by squeezing the bottle

Specifications

Specifications

2 oz., 60 mL
2 oz.
1.42 in.
Dropper cap
36
CS/36, PK/12
37 mm
Dispensing Bottle
3.69 in.
36 mm
Not Autoclavable
60 mL
Translucent, White
Dispensing
LDPE
12
Non-sterile
94 mm
1.45 in.
18 mm
Dropper Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions