missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ Dispensing Bottles/Screw-on Caps

Supplier:  Dynalon™ BGE528

 View more versions of this product

Catalog No. S31723



Only null left

Description

Description

Low-density polyethylene dispensing bottles feature screw-on caps and captive covers which cannot be lost or accidentally placed on the wrong bottle.

  • Ideal for dispensing drop by drop or in a continuous stream
  • Controlled by squeezing the bottle

Specifications

Specifications

4 oz., 125 mL
4 oz.
1.85 in.
Dropper cap
36
CS/36, PK/12
47 mm
Dispensing Bottle
4.59 in.
47 mm
Not Autoclavable
125 mL
Translucent, White
Dispensing
LDPE
12
Non-sterile
116.5 mm
1.85 in.
24 mm
Dropper Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions