missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Discovery™ HS F5 Supelguard™ Cartridge Kit, 3 μm Particle Size

Catalog No. 111009342
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
4 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
111009342 2.1 mm
111009364 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111009342 Supplier MilliporeSigma™ Supelco™ Supplier No. 567571U

The Discovery™ HS F5 bonded phase provides reversed-phase separations that are distinctly different from C18 columns. However, compounds will generally elute within the same retention time window, making most C18 methods easily transferable.

  • Unique selectivity
  • Similar retention to C18 (sometimes requires stronger mobile phase)
  • Excellent peak shape
  • Stable, low-bleed LC-MS separations
  • Scalable separations from 3 to 10 μm particle sizes

Specifications

Quantity 1 Kit
Particle Size 3 μm
Length (Metric) 2 cm
Pore Size 120 Å
Type Guard Cartridge Kit
Diameter (Metric) Inner 2.1 mm
Includes 1 cartridge, a stand-alone holder, a piece of tubing, and 2 nuts and ferrules
Phase Reversed Phase and HILIC
For Use With (Application) HPLC
Product Line Discovery Supelguard

Discovery and Supelguard are trademarks of Sigma-Aldrich Co. LLC