missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Discovery™ HS C18 Supelguard™ Guard Cartridge Kit, 5 μm Particle Size

Catalog No. 111009344
Change view
Click to view available options
Diameter: 4 mm; Length: 2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
111009344 Diameter: 4 mm; Length: 2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009344 Supplier MilliporeSigma™ Supelco™ Supplier No. 568573U
Only null left

Specifications

Quantity 1 Kit
Particle Size 5 μm
Length (Metric) 2 cm
Pore Size 120 Å
Type Guard Cartridge Kit
Diameter (Metric) Inner 4 mm
Includes 1 cartridge, a stand-alone holder, a piece of tubing, and 2 nuts and ferrules
Phase Reversed Phase
For Use With (Application) HPLC
Product Line Discovery Supelguard

Discovery and Supelguard are trademarks of Sigma-Aldrich Co. LLC