missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Discovery™ HS C18 Supelguard™ Guard Cartridge, 3 μm Particle Size

Catalog No. 111009335
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
4 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
111009335 2.1 mm
111009334 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111009335 Supplier MilliporeSigma™ Supelco™ Supplier No. 569276U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Discovery™ HS C18 HPLC column is generally found to be stable under acidic and basic conditions.

  • Stable, low bleed for LC-MS applications
  • Scalable from analytical to preparatory
  • Highly stable to ensure excellent run-to-run and lot-to-lot reproducibility
  • Higher hydrophobicity for better resolution of difficult analytes

Specifications

Quantity 2/Pk.
Particle Size 3 μm
Length (Metric) 2 cm
Pore Size 120 Å
Type Guard Cartridge
Diameter (Metric) Inner 2.1 mm
Phase Reversed Phase
For Use With (Application) HPLC
Product Line Discovery Supelguard

Discovery and Supelguard are trademarks of Sigma-Aldrich Co. LLC