missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Discovery™ HS C18 HPLC Column, 5 μm Particle Size
Description
- Stable, low bleed for LC-MS applications
- Scalable from analytical to preparatory
- Highly stable to ensure excellent run-to-run and lot-to-lot reproducibility
- Higher hydrophobicity for better resolution of difficult analytes
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 15 cm |
| Particle Size | 5 μm |
| pH | 2 to 8 |
| Pore Size | 120 Å |
| Surface Area | 300 m2/g |
| Stationary Phase | C18 (Octadecyl) |
| Product Line | Discovery |
| Matrix | C18 (Octadecyl) Phase/Silica Gel, High Purity, Spherical Particle Platform |
| Endcapped | Yes |
| Show More |
Discovery is a registered trademark of Sigma-Aldrich Co. LLC