missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Discovery™ HS C18 HPLC Column, 10 μm Particle Size
Description
Stationary Phase: C18 (octadecyl) reversed phase.
Physical Characteristics: High-purity, spherical, fully porous silica gel particle platform; 10 μm particle size; 120 Å pore size; 300 m2/g surface area; 20% carbon loading; 3.2 μmol/m2 surface coverage; endcapped.
- Dimensions: 25 cm x 21.2 mm.
- Operating Conditions: pH range 2-8; ≤70 °C temperature range; 400 bar (5801 psi) pressure limit.
- Applications: Food and beverage analysis; suitable for HPLC; stable, low bleed for LC-MS.
- Composition: Stainless steel column housing; <10 ppm metal impurities.
Specifications
Specifications
| Diameter (Metric) | 21.2 mm |
| Length (Metric) | 25 cm |
| Particle Size | 10 μm |
| pH | 2 to 8 |
| Pore Size | 120 Å |
| Surface Area | 300 m2/g |
| Stationary Phase | C18 (Octadecyl) |
| Product Line | Discovery |
| Matrix | C18 (Octadecyl) Phase/Silica Gel, High Purity, Spherical Particle Platform |
| Endcapped | Yes |
| Show More |
Discovery is a registered trademark of Sigma-Aldrich Co. LLC