missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Discovery™ Cyano HPLC Column, 5 μm Particle Size
Description
- Low hydrophobicity for rapid elution of hydrophobic analytes
- Excellent peak shape and retention of strongly basic analytes
- Retention of polar analytes
- Unique selectivity
- Significantly less retention than C18 (typically requires lower % organic mobile phase)
- Stable, low-bleed LC-MS separations
- Compatible with highly aqueous organic phases
Specifications
Specifications
| Diameter (Metric) | 3 mm |
| Length (Metric) | 10 cm |
| Particle Size | 5 μm |
| pH | 2 to 8 |
| Pore Size | 180 Å |
| Surface Area | 200 m2/g |
| Stationary Phase | Cyano |
| Product Line | Discovery |
| Matrix | Cyano Phase/Silica Gel, High Purity, Spherical Base Material |
| Endcapped | Yes |
| Show More |
Discovery is a registered trademark of Sigma-Aldrich Co. LLC