missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Discovery™ Cyano HPLC Column, 5 μm Particle Size

Catalog No. 111007431
Change view
Click to view available options
Length (Metric):
5 cm
10 cm
15 cm
25 cm
Diameter (Metric):
3 mm
4 mm
4.6 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
111007431 10 cm 3 mm
111007244 15 cm 3 mm
111016200 5 cm 4 mm
111007019 25 cm 4 mm
111007243 15 cm 4.6 mm
111007018 25 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 111007431 Supplier MilliporeSigma™ Supelco™ Supplier No. 569522U
Only null left

Discovery™ Cyano HPLC column is used for the retention and separation of strongly basic analytes including quaternary ammonium salts, with excellent peak shapes.

  • Low hydrophobicity for rapid elution of hydrophobic analytes
  • Excellent peak shape and retention of strongly basic analytes
  • Retention of polar analytes
  • Unique selectivity
  • Significantly less retention than C18 (typically requires lower % organic mobile phase)
  • Stable, low-bleed LC-MS separations
  • Compatible with highly aqueous organic phases

Specifications

Diameter (Metric) 3 mm
Length (Metric) 10 cm
Particle Size 5 μm
pH 2 to 8
Pore Size 180 Å
Surface Area 200 m2/g
Stationary Phase Cyano
Product Line Discovery
Matrix Cyano Phase/Silica Gel, High Purity, Spherical Base Material
Endcapped Yes
Phase Reversed Phase, Normal Phase, HILIC
Show More Show Less

Discovery is a registered trademark of Sigma-Aldrich Co. LLC