missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Discovery™ C8 Supelguard™ Guard Cartridge, 5 μm Particle Size

Catalog No. p-7189659
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
4 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
111009483 2.1 mm
111016213 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111009483 Supplier MilliporeSigma™ Supelco™ Supplier No. 59588U
Only null left

Discovery™ C8 HPLC column has been used in the separation of fluoroquinolone antibiotics in tablets using reversed-phase high-performance liquid chromatography (RP-HPLC).

  • Excellent reproducibility
  • Faster separation of strongly hydrophobic analytes than C18 columns
  • Stable, low-bleed LC-MS separations
  • Exceptional peak shapes for basic and acidic compounds
  • Compatible with low organic/highly aqueous mobile phases

Specifications

Quantity 2/Pk.
Particle Size 5 μm
Length (Metric) 2 cm
Pore Size 180 Å
Type Guard Cartridge
Diameter (Metric) Inner 2.1 mm
Phase Reversed Phase
For Use With (Application) HPLC
Product Line Discovery Supelguard

Discovery and Supelguard are trademarks of Sigma-Aldrich Co. LLC