missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Discovery™ C8 Supelguard™ Guard Cartridge, 5 μm Particle Size
Description
- Excellent reproducibility
- Faster separation of strongly hydrophobic analytes than C18 columns
- Stable, low-bleed LC-MS separations
- Exceptional peak shapes for basic and acidic compounds
- Compatible with low organic/highly aqueous mobile phases
Specifications
Specifications
| Quantity | 2/Pk. |
| Particle Size | 5 μm |
| Length (Metric) | 2 cm |
| Pore Size | 180 Å |
| Type | Guard Cartridge |
| Diameter (Metric) Inner | 2.1 mm |
| Phase | Reversed Phase |
| For Use With (Application) | HPLC |
| Product Line | Discovery Supelguard |
Discovery and Supelguard are trademarks of Sigma-Aldrich Co. LLC