missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Discovery™ C8 HPLC Column, 5 μm Particle Size
Description
- Excellent reproducibility
- Faster separation of strongly hydrophobic analytes than C18 columns
- Stable, low-bleed LC-MS separations
- Exceptional peak shapes for basic and acidic compounds
- Compatible with low organic/highly aqueous mobile phases
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 2 cm |
| Particle Size | 5 μm |
| pH | 2 to 8 |
| Pore Size | 180 Å |
| Surface Area | 200 m2/g |
| Stationary Phase | C8 (Octyl) |
| Product Line | Discovery |
| Matrix | C8 (Octyl) Phase/Silica Gel, High Purity, Spherical Base Material |
| Endcapped | Yes |
| Show More |
Discovery is a registered trademark of Sigma-Aldrich Co. LLC