missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Discovery™ C8 HPLC Column, 5 μm Particle Size

Catalog No. 111008683
Change view
Click to view available options
Length (Metric):
2 cm
3 cm
5 cm
12.5 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
111008683 2 cm 2.1 mm
111008672 3 cm 2.1 mm
111008413 5 cm 2.1 mm
111007256 15 cm 2.1 mm
111007017 25 cm 3 mm
111007320 12.5 cm 4 mm
111007242 15 cm 4 mm
111008412 5 cm 4.6 mm
111007308 12.5 cm 4.6 mm
111007241 15 cm 4.6 mm
111020707 25 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 111008683 Supplier MilliporeSigma™ Supelco™ Supplier No. 577501U
Only null left

Discovery™ C8 HPLC column has been used in the separation of fluoroquinolone antibiotics in tablets using reversed-phase high-performance liquid chromatography (RP-HPLC).

  • Excellent reproducibility
  • Faster separation of strongly hydrophobic analytes than C18 columns
  • Stable, low-bleed LC-MS separations
  • Exceptional peak shapes for basic and acidic compounds
  • Compatible with low organic/highly aqueous mobile phases

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 2 cm
Particle Size 5 μm
pH 2 to 8
Pore Size 180 Å
Surface Area 200 m2/g
Stationary Phase C8 (Octyl)
Product Line Discovery
Matrix C8 (Octyl) Phase/Silica Gel, High Purity, Spherical Base Material
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Discovery is a registered trademark of Sigma-Aldrich Co. LLC