missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Discovery™ C18 Supelguard™ Guard Cartridge Kit, 5 μm Particle Size

Catalog No. 111009468
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
3 mm
4 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
111009468 2.1 mm
111009484 3 mm
111009467 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 111009468 Supplier MilliporeSigma™ Supelco™ Supplier No. 505161

Discovery™ C18 Supelguard™ Guard Cartridges Kit contain a Discovery™ packing, in a 2 cm stainless steel body, enclosed by polyether ether ketone (PEEK) encapsulated stainless steel frits (2 μm porosity).

A Supelguard™ kit (one cartridge, a stand-alone holder, tubing, and 2 nuts and ferrules) enables one to use the cartridge with any analytical column. A direct-connect guard cartridge holder can directly connect a Supelguard™ cartridge to a Supelco analytical column. 3.0 mm cartridges are available in packs of two only-purchase a stand-alone or modular holder separately. Low volume 3.0 mm ID cartridges are a good choice for protecting an analytical column containing 3 μm particles.

Specifications

Quantity 1 Kit
Particle Size 5 μm
Length (Metric) 2 cm
Pore Size 180 Å
Type Guard Cartridge Kit
Diameter (Metric) Inner 2.1 mm
Includes 1 cartridge, a stand-alone holder, a piece of tubing, and 2 nuts and ferrules
For Use With (Equipment) Discovery C18 Columns
Phase Reversed Phase
For Use With (Application) HPLC
Product Line Discovery Supelguard
Show More Show Less

Discovery and Supelguard are trademarks of Sigma-Aldrich Co. LLC