missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Discovery™ BIO Wide Pore C5 Supelguard™ Cartridge, 3 μm Particle Size

Kits include one cartridge, a stand-alone holder, a piece of tubing, and 2 nuts and ferrules.

$524.71 - $557.70

Specifications

Quantity 2/Pk.
Particle Size 3 μm
Length (Metric) 2 cm
Pore Size 300 Å
Type Guard Cartridge
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Inner Price Quantity  
Catalog Number Mfr. No. Diameter (Metric) Inner Price Quantity  
111009407
View Documents
MilliporeSigma™ Supelco™
567278U
2.1 mm
Each for $557.70
Only null left
 
111016211
View Documents
MilliporeSigma™ Supelco™
567280U
4 mm
Each for $524.71
Only null left
 
Description

Description

Guard cartridges require holders that are sold separately. The 2.1 and 4 mm I.D. cartridges use 21150AST or 59660-U (both stand-alone) or 504254 or 55205 (both integral). The 10 mm I.D. cartridges use 567499-U. The 21.2 mm I.D. cartridges use 581392-U.
Specifications

Specifications

2/Pk.
2 cm
Guard Cartridge
HPLC
3 μm
300 Å
Reversed Phase
Discovery Supelguard
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

Discovery and Supelguard are trademarks of Sigma-Aldrich Co. LLC