missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Discovery™ BIO Wide Pore C18 Supelguard™ Cartridge Kit, 3 μm Particle Size

Catalog No. 111009415
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
4 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
111009415 2.1 mm
111009416 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111009415 Supplier MilliporeSigma™ Supelco™ Supplier No. 567271U

Kits include one cartridge, a stand-alone holder, a piece of tubing, and 2 nuts and ferrules. Guard cartridges require holders that are sold separately.

Guard cartridges require holders that are sold separately. The 2.1 and 4 mm I.D. cartridges use 21150AST or 59660-U (both stand-alone) or 504254 or 55205 (both integral). The 10 mm I.D. cartridges use 567499-U. The 21.2 mm I.D. cartridges use 581392-U.

Specifications

Quantity 1 Kit
Particle Size 3 μm
Length (Metric) 2 cm
Pore Size 300 Å
Type Guard Cartridge Kit
Diameter (Metric) Inner 2.1 mm
Includes 1 cartridge, a stand-alone holder, a piece of tubing, and 2 nuts and ferrules
Phase Reversed Phase
For Use With (Application) HPLC
Product Line Discovery Supelguard

Discovery and Supelguard are trademarks of Sigma-Aldrich Co. LLC