missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ DNAPac™ PA200 Oligonucleotide HPLC Columns

Catalog No. DXSP6734
Change view
Click to view available options
Length (Metric):
50 mm
150 mm
250 mm
Diameter (Metric):
4 mm
4.6 mm
22 mm
Particle Size:
4 μm
8 μm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
DXSP6734 250 mm 22 mm 8 μm
DX063000 250 mm 4 mm 8 μm
DX062998 50 mm 4 mm 8 μm
DX082510 250 mm 4.6 mm 4 μm
DX082509 150 mm 4.6 mm 4 μm
DX082508 50 mm 4.6 mm 4 μm
088780 50 mm 22 mm 8 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. DXSP6734 Supplier Thermo Scientific™ Supplier No. 088781

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Enjoy strong anion exchange for high-resolution analysis and purification of synthetic oligonucleotides with Thermo Scientific™ DNAPac™ PA200 Oligonucleotide HPLC Columns.

Enjoy strong anion exchange for high-resolution analysis and purification of synthetic oligonucleotides with Thermo Scientific™ DNAPac™ PA200 Oligonucleotide HPLC Columns.

Achieve n, n-1 resolution for oligonucleotides

  • Resolve oligonucleotides with secondary structures

Specifications

Column Format Preparative Column
Diameter (Metric) 22 mm
Length (Metric) 250 mm
Max. Pressure 4000 psi (275 bar)
Particle Size 8 μm
pH 4 to 10
Pore Size Nonporous
Quantity Each
Temperature 85°C
Stationary Phase Quaternary Ammonium
Product Line DNAPac
Packing Material Nonporous Polymer
Column Type Ion Exchange
Phase Ion Exchange
Technique Bio-LC
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.