missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Digital Washdown Platform Scale

Catalog No. 22445641
Change view
Click to view available options
Capacity:
15,000 x 5 g (300 x 0.1 oz.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
22445641 15,000 x 5 g (300 x 0.1 oz.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22445641 Supplier Mopec™ Supplier No. BB066

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The washdown base provides a durable and high performance weighing package equipped with a removable stainless cover to enable easy wipe down of the all-stainless exterior.

  • Compact and easy to use
  • IP68 water and dust resistant
  • Stainless steel finish
  • Removable weigh pan easy cleaning
  • LED display
  • AC adapter included

Specifications

Capacity 15,000 x 5 g (300 x 0.1 oz.)
Readability 30 kg x 10 g
Display Type Digital