missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Digital ON/OFF Benchtop Temperature Controller
Fisherbrand™ Digital ON/OFF Benchtop Temperature Controller is designed for general purpose use in indoor environment applications.
$1,384.31
Specifications
| Accuracy | ±1% FS |
|---|---|
| Controller Type | ON/OFF |
| Dimensions (L x W x H) | 5.5 x 4.25 x 1.75 in. |
| Display | Digital |
| Includes | 5 ft (1.5 m) factory installed J-type or K-type thermocouple sensor |
Description
- Affordable and compact
- Compatible with a wide range of heaters and applications
- Set-point value can be adjusted by using simple interface
- 5-foot power cord
- Temperature Range Control: 32 to 999°F (0 to 600°C)
Warranty
1-year
Specifications
| ±1% FS | |
| 5.5 x 4.25 x 1.75 in. | |
| 5 ft (1.5 m) factory installed J-type or K-type thermocouple sensor | |
| General purpose use in indoor environments to control temperatures on applications requiring automatic temperature control. |
| ON/OFF | |
| Digital | |
| Retangular cube with front facing control panel |