missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Digi-Sense™ USB Temperature and Temperature/RH Dataloggers
Digi-Sense™ USB Dataloggers are portable or mountable to fit multiple applications
Specifications
| Type | Datalogger |
|---|---|
| Calibration | Not Calibrated |
| Alarm Types | High/Low, Selectable |
| Software Type | Setup, real-time monitoring, data acquisition, data analysis |
| Battery Type | 3.6 V Lithium, 1/2 AA |
| Catalog Number | Mfr. No. | Display Type | Humidity Range | Temperature Range (Metric) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Display Type | Humidity Range | Temperature Range (Metric) | Price | Quantity & Availability | |||
|
13245289
|
Cole-Parmer™
2025041 |
Status Indicator Lights | No humidity monitoring | -40°C to +70°C |
N/A
|
|
|||
|
13245290
|
Cole-Parmer™
2025044 |
Status Indicator Lights | No humidity monitoring | -200°C to +1370°C |
N/A
|
|
|||
|
13245291
|
Cole-Parmer™
2025043 |
LCD | 0 to 100% | -40°C to +70°C |
N/A
|
|
|||
|
13245292
|
Cole-Parmer™
2025042 |
No Display | 0 to 100% | -40°C to +70°C |
N/A
|
|
|||
Description
Applications: Environmental, Industrial Process, Test and MeasurementWarranty
2 Years
Specifications
| Datalogger | |
| High/Low, Selectable | |
| 3.6 V Lithium, 1/2 AA | |
| Software, mounting clip and hardware, protective plastic cover, and battery. | |
| Plastic | |
| ±2°F (1°C) | |
| 3.875 in. | |
| 0.4 kg |
| Not Calibrated | |
| Setup, real-time monitoring, data acquisition, data analysis | |
| 1 Year Typical | |
| USB | |
| Monitoring pharmaceutical, food & beverage, storage and office, museum, laboratory and transportation environments. | |
| 0.01° | |
| 9.8 cm |