missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Digi-Sense™ USB Temperature and Temperature/RH Dataloggers
Digi-Sense™ USB Dataloggers are portable or mountable to fit multiple applications
Supplier: Cole-Parmer™ 2025041
Description
- Each Digi-Sense data logger comes user ready with software, mounting clip and easy to following instructions.
- Intended applications include monitoring pharmaceutical, food & beverage, storage and office, museum, laboratory and transportation environments.
- Ease of use and affordability make these instruments ideal for any need where accurate temperature monitoring is needed.
- Intuitive software supports two modes of data display and powerful data scaling and panning functionality. Data can be downloaded in spreadsheet compatible formats for analysis or graphically printed out.
- The durable polycarbonate housing and precision sensors and electronics are backed by a 2-year warranty.
Warranty
2 Years
Chemical Identifiers
| Datalogger | |
| High/Low, Selectable | |
| 3.6 V Lithium, 1/2 AA | |
| Software, mounting clip and hardware, protective plastic cover, and battery. | |
| Plastic | |
| ±2°F (1°C) | |
| 3.875 in. | |
| 0.4 kg |
| Not Calibrated | |
| Setup, real-time monitoring, data acquisition, data analysis | |
| 1 Year Typical | |
| USB | |
| Monitoring pharmaceutical, food & beverage, storage and office, museum, laboratory and transportation environments. | |
| 0.01° | |
| 9.8 cm |
Specifications
| Datalogger | |
| 32,000 Readings | |
| High/Low, Selectable | |
| 3.6 V Lithium, 1/2 AA | |
| Software, mounting clip and hardware, protective plastic cover, and battery. | |
| USB | |
| Monitoring pharmaceutical, food & beverage, storage and office, museum, laboratory and transportation environments. | |
| No humidity monitoring | |
| -40°C to +70°C | |
| 9.8 cm |
| Status Indicator Lights | |
| Not Calibrated | |
| Setup, real-time monitoring, data acquisition, data analysis | |
| 1 Year Typical | |
| 1 | |
| Plastic | |
| ±2°F (1°C) | |
| 0.01° | |
| 3.875 in. | |
| 0.4 kg |