missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs Digi-Day Electronic Scoreboards

Count up safe work days with attention-getting, lighted display scoreboard.

$589.15 - $589.15

Specifications

Includes Remote control
Material Aluminum
Quantity 1 Ea.
Display Type LED
Height (English) 28 in.
View More Specs

Products 1
Catalog Number Mfr. No. Displayed Text Price Quantity  
Catalog Number Mfr. No. Displayed Text Price Quantity  
17998278
View Documents
Accuform Signs
SCK114
On The Job Safety Begins Here This Plant Has Worked 0202 Days Without An OSHA Recordable Injury Accidents are Avoidable
Each for $589.15
Only null left
 
Description

Description

Shows safe work days by counting up electronically and automatically. If a lost time accident occurs, it's easy to set the display back to zero.

  • Innovatively designed frameless construction in durable, lightweight aluminum
  • Image goes to the edge, then wraps 2 in, deep for visual edge and unmistakable impact
  • Built-in hidden mounting system
  • Digital numbers advance one by one, every 24 hours
  • 2 1/2 in. digits stand out in bright red LED
  • Easy handheld remote allows user to set the time at which counter advances
  • Saves last number in event of power failure

Order Info

  • For indoor use. Dim: 28 x 20 x 2 in. frameless aluminum. Operates on 110VAC with 6 ft. power cord.
  • Custom scoreboards available to carry your unique message; contact your Fisher Safety Customer Service Representative for ordering information.

Specifications

Specifications

Remote control
1 Ea.
28 in.
Electronic Scoreboard
Aluminum
LED
20 in.
Videos
SDS
Documents

Documents