missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Digi-Day Electronic Scoreboards
Count up safe work days with attention-getting, lighted display scoreboard.
Supplier: Accuform Signs SCK114
Description
Shows safe work days by counting up electronically and automatically. If a lost time accident occurs, it's easy to set the display back to zero.
- Innovatively designed frameless construction in durable, lightweight aluminum
- Image goes to the edge, then wraps 2 in, deep for visual edge and unmistakable impact
- Built-in hidden mounting system
- Digital numbers advance one by one, every 24 hours
- 2 1/2 in. digits stand out in bright red LED
- Easy handheld remote allows user to set the time at which counter advances
- Saves last number in event of power failure
Order Info
- For indoor use. Dim: 28 x 20 x 2 in. frameless aluminum. Operates on 110VAC with 6 ft. power cord.
- Custom scoreboards available to carry your unique message; contact your Fisher Safety Customer Service Representative for ordering information.
Specifications
| 120V 60Hz | |
| Aluminum | |
| LED | |
| 28 in. | |
| On The Job Safety Begins Here This Plant Has Worked 0202 Days Without An OSHA Recordable Injury Accidents are Avoidable |
| Remote control | |
| 1 Ea. | |
| Eliminate the hassle of manual updating | |
| 20 in. | |
| Electronic Scoreboard |