missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Top Dog Manufacturing Die Cut Polyurethane Apron
The simple, one-piece, seamless design makes the Die-Cut Apron a very popular and cost-effective solution.
$21.92 - $33.32
Specifications
| Size | Universal |
|---|---|
| Material | Ether Polyurethane |
| Disposable | Reusable |
| Closure Type | Waist Ties |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Color | Length (Metric) | Thickness | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Length (Metric) | Thickness | Price | Quantity | |||
|
29-635-9721
|
Top Dog Manufacturing
1000101 |
White | 114 cm | 6 mil |
Each for $23.77
Case of 12 Each for $285.24
|
|
|||
|
29-635-9724
|
Top Dog Manufacturing
1000104 |
White | 127 cm | 6 mil |
Each for $27.21
Case of 12 Each for $326.52
|
|
|||
|
29-635-9722
|
Top Dog Manufacturing
1000102 |
Yellow | 114 cm | 6 mil |
Each for $24.59
Case of 12 Each for $295.08
|
|
|||
|
29-635-9725
|
Top Dog Manufacturing
1000105 |
Yellow | 127 cm | 6 mil |
Each for $26.30
Case of 12 Each for $315.60
|
|
|||
|
296367937
|
Top Dog Manufacturing
TDM1000000 |
Royal Blue | 114 cm | 6 mil |
Each for $21.92
Case of 36 Each for $789.12
|
|
|||
|
29-635-9720
|
Top Dog Manufacturing
TDM1000100 |
Dark Blue | 114 cm | 6 mil |
Each for $24.59
Case of 12 Each for $295.08
|
|
|||
|
29-635-0086
|
Top Dog Manufacturing
1000106 |
Dark Blue | 114 cm | 8 mil |
Each for $30.01
Case of 12 Each for $360.12
|
|
|||
|
29-635-9723
|
Top Dog Manufacturing
1000103 |
Dark Blue | 127 cm | 6 mil |
Each for $26.30
Case of 12 Each for $315.60
|
|
|||
|
29-635-0087
|
Top Dog Manufacturing
1000109 |
Dark Blue | 127 cm | 8 mil |
Each for $33.32
Case of 12 Each for $399.84
|
|
|||
Description
- 100% pure polyurethane - Ether
- Lightweight and comfortable
- Enhanced anti-microbial properties - Mold will not grow on this material
- Machine washable and laundry safe to 82°C (180°F)
- CFIA, FDA/USDA and EU compliant
- 100% resistant to animal fats, degreasers, cleaning chemicals, and water - Plus many more fluids and chemicals
- 100% Recyclable
- Length measured from the bottom of the neck opening to the bottom of the apron
Specifications
| Universal | |
| Reusable | |
| Non-sterile | |
| Smooth | |
| None | |
| CFIA/FDA/USDA/EU | |
| 92 cm | |
| Individual Pk./Case | |
| Seamless |
| Ether Polyurethane | |
| Waist Ties | |
| Die-cut | |
| Yes | |
| Food Production, Health Care, Labs, Industrial | |
| 36 in. | |
| 1/Ea. | |
| One Piece |