missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Top Dog Manufacturing Die Cut Polyurethane Apron
The simple, one-piece, seamless design makes the Die-Cut Apron a very popular and cost-effective solution.
Supplier: Top Dog Manufacturing 1000103
Description
- 100% pure polyurethane - Ether
- Lightweight and comfortable
- Enhanced anti-microbial properties - Mold will not grow on this material
- Machine washable and laundry safe to 82°C (180°F)
- CFIA, FDA/USDA and EU compliant
- 100% resistant to animal fats, degreasers, cleaning chemicals, and water - Plus many more fluids and chemicals
- 100% Recyclable
- Length measured from the bottom of the neck opening to the bottom of the apron
Specifications
| Universal | |
| Dark Blue | |
| Waist Ties | |
| Die-cut | |
| Yes | |
| 6 mil | |
| CFIA/FDA/USDA/EU | |
| 50 in. | |
| 36 in. | |
| 6.45 oz. | |
| 36/Cs. | |
| Individual Pk./Case | |
| Seamless |
| Ether Polyurethane | |
| Reusable | |
| Non-sterile | |
| Smooth | |
| None | |
| Food Production, Health Care, Labs, Industrial | |
| 127 x 92 cm | |
| 127 cm | |
| 92 cm | |
| 183 g | |
| 1/Ea. | |
| One Piece |