missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dickson™ 4in. (10.2cm) Recorder Replacement Charts
$167.81 - $262.90
Specifications
| Certifications/Compliance | CE, IP21 |
|---|---|
| Diameter (English) Outer | 4 in. |
| Diameter (Metric) Outer | 10.16 cm |
| For Use With (Application) | Ideal for monitoring long-term temperature trends in areas where proper temperatures are critical to product stability |
| Catalog Number | Mfr. No. | Product Type | Description | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Description | Price | Quantity | ||||
|
15-174-206
|
Dickson™
DKNC210 |
7 Day Chart | -18°C to +37°C |
Pack of 60 Each for $262.90
|
|
||||
|
15-174-207
|
Dickson™
C208 |
7 Day Chart | 7°C to 32°C |
Pack of 60 Each for $167.81
|
|
||||
|
15-174-205
|
Dickson™
C206 |
7 Day Chart | -22°F to +122°F |
Pack of 60 Each for $187.60
|
|
||||
|
15-174-208
|
Dickson™
C205 |
24 Hr. Chart | -22°F to +122°F |
Pack of 60 Each for $187.60
|
|
||||
Specifications
| CE, IP21 | |
| 4 in. | |
| 10.16 cm | |
| Ideal for monitoring long-term temperature trends in areas where proper temperatures are critical to product stability |