missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ β-DEX™ 120 Capillary GC Column, df 0.25 μm

Catalog No. p-7189689
Change view
Click to view available options
Length (Metric):
30 m
60 m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111003254 30 m
111003056 60 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111003254 Supplier MilliporeSigma™ Supelco™ Supplier No. 24304

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Recommended for the enantiomeric separation of a wide range of chiral compounds (ketones, esters, alkanes, alkenes, alcohols, acids, ethers, etc.).

The chiral stationary phase in β-DEX 120 columns contains permethylated β-cyclodextrin embedded in an intermediate polarity stationary phase. They are recommended for the enantiomeric separation of a wide range of chiral compounds (ketones, esters, alkanes, alkenes, alcohols, acids, ethers, etc.). The 10% (β-DEX 110) and 20% (β-DEX 120) β-cyclodextrin content alters the elution order while maintaining similar enantioselectivity.

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Mid Polarity
USP Type None
Stationary Phase 20% permethylated beta-CD in SPB-35
Type GC Accessories and Adsorbents
Diameter (Metric) Inner 0.25 mm
Product Line DEX
Max. Temperature (Metric) 270°C
Temperature Range (Metric) 30°C to 270°C
Show More Show Less

DEX is a trademark of Sigma-Aldrich Co. LLC