missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Desk Height Polyurethane Ray Sit-Stand Stool with Stationary Glides
Adjustable ray sit-stand stool with stationary glides.
$513.53 - $528.87
Specifications
| Adjustable | Yes |
|---|---|
| Autoclavable | Not Autoclavable |
| Finish | Black |
| For Use With (Application) | Laboratory Seating |
| Frame Material | Nylon Reinforced Fiberglass |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
15-002-669
|
Fisherbrand™
91RP821GCNB |
Black |
Each for $513.53
|
|
|||||
|
15-002-675
|
Fisherbrand™
91RP821BLGCNB |
Blue |
Each for $528.87
|
|
|||||
|
15-002-889
|
Fisherbrand™
91RP821GRYGCNB |
Gray |
Each for $528.87
|
|
|||||
Description
- Adjustable from 16.5 to 21.5 in. from the top of the seat to the floor
- Features seat height adjustment
- 8-degree forward and 3-degree backward locking seat tilt
- Black, nylon-reinforced fiberglass base
- Black non-marring bell glides (suitable for both hard and carpeted floors)
- Chemical, soil, and puncture resistant polyurethane
Specifications
| Yes | |
| Black | |
| Nylon Reinforced Fiberglass | |
| 300 lb. | |
| No | |
| 26 lb. | |
| 16.5 in. | |
| No | |
| No | |
| No | |
| Laboratory Seat | |
| Desk Height |
| Not Autoclavable | |
| Laboratory Seating | |
| Black Nylon Reinforced Fiberglass | |
| Pneumatic | |
| 15 Year Parts, Lifetime on Pneumatic Lift | |
| Stationary Glides | |
| 42 cm | |
| No | |
| No | |
| Yes | |
| Polyurethane |