missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Desk Height Polyurethane Ray Sit-Stand Stool with Stationary Glides
Adjustable ray sit-stand stool with stationary glides.
Supplier: Fisherbrand™ 91RP821BLGCNB
Description
- Adjustable from 16.5 to 21.5 in. from the top of the seat to the floor
- Features seat height adjustment
- 8-degree forward and 3-degree backward locking seat tilt
- Black, nylon-reinforced fiberglass base
- Black non-marring bell glides (suitable for both hard and carpeted floors)
- Chemical, soil, and puncture resistant polyurethane
Specifications
| 15 Year Parts, Lifetime on Pneumatic Lift | |
| 16.5 to 21.5 | |
| Stationary Glides | |
| 26 lb. | |
| Black | |
| 300 lb. | |
| Laboratory Seat | |
| Laboratory Seating | |
| Yes | |
| 16.5 to 21.5 in. | |
| 42 cm | |
| No | |
| Polyurethane |
| Yes | |
| 16.5 in. | |
| No | |
| Black Nylon Reinforced Fiberglass | |
| Nylon Reinforced Fiberglass | |
| No | |
| Pneumatic | |
| No | |
| No | |
| No | |
| Not Autoclavable | |
| Blue | |
| Desk Height |