missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desk Height Polyurethane Ray Sit-Stand Stool with Stationary Glides

Catalog No. 15002889
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15002889 Gray
15002669 Black
15002675 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15002889 Supplier Fisherbrand™ Supplier No. 91RP821GRYGCNB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable ray sit-stand stool with stationary glides.

  • Adjustable from 16.5 to 21.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 8-degree forward and 3-degree backward locking seat tilt
  • Black, nylon-reinforced fiberglass base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
Footrest No
With Tilt Yes
With Lumbar Support No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
With Armrest No
With Backrest No
Width (English) 16.5 in.
Width (Metric) 42 cm
With Casters No
Weight (English) 26 lb.
Wheel Type Stationary Glides
Holds 300 lb.
Seating Height 16.5 to 21.5
Finish Black
Lift Type Pneumatic
Upholstery No
Frame Type Black Nylon Reinforced Fiberglass
Frame Material Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Adjustable (Height) 16.5 to 21.5 in.
Color Gray
Adjustable Yes
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type Desk Height
Show More Show Less